Quiktron (Legrand) 566-110-020 Cat 6 Copper Patch Cord | Graybar Store
Quiktron (Legrand) - Cat 6 Copper Patch Cord - 566-110-020
+ / - Hover over image to Zoom
Other Views

    Cat 6 Copper Patch Cord

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 566-110-020
    SKU: 25247797
    $5.57
    Checking Pricing
         
    Color:Blue
    Length:20 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 566-110-020
    • Color Blue
    • Length 20 ft.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cable, Length: 20 ft, RJ45, Blue, Category: Cat 6