Leviton 6234B-10S Cat 6 110-Style Patch Cord | Graybar Store
Leviton - Cat 6 110-Style Patch Cord - 6234B-10S
+ / - Hover over image to Zoom
Other Views

    Cat 6 110-Style Patch Cord

    Manufacturer: Leviton
    Manufacturer #: 6234B-10S
    SKU: 25473806
    $6.48
    Checking Pricing
         
    Color:Grey
    Length (Feet):10.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6234B-10S
    • Color Grey
    • Category Cat 6
    • Length (Feet) 10.0
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Cat 6 110-style B-Wiring patch cord - 10 feet.
    • B Wiring
    • Meets or exceed the requirements for Category 6 industry standards
    • Plastic contraction fire-retardant with UL flammability rating of 94V-0