Quiktron (Legrand) Cat 5e Shielded Patch Cord | Graybar Store
Quiktron (Legrand) - Cat 5e Shielded Patch Cord
+ / - Hover over image to Zoom
Other Views

    Cat 5e Shielded Patch Cord

    Manufacturer: Quiktron (Legrand)
         

    Quiktron's Q-Series category 5e shielded patch cords protect networks from EMI/RFI.

    • Manufacturer Quiktron (Legrand)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Length
    Quick Order
    Length (Feet)
    Price
    530-100-035
    25724623
    Grey
    35 ft.
    Call for Pricing
    25724623
    Color
    Grey
    Length
    35 ft.
    Quick Order
    Length (Feet)
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2601-27242-003
    25692913
    Red
    3 ft.
    $
    5
    .63
    /
    EA
    25692913
    Color
    Red
    Length
    3 ft.
    Quick Order
    Length (Feet)
    $
    5
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2601-27257-010
    25692915
    Red
    10 ft.
    $
    8
    .03
    /
    EA
    25692915
    Color
    Red
    Length
    10 ft.
    Quick Order
    Length (Feet)
    $
    8
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25724623 SKU, 25724623 ANALYTICS...
    Quick Order
    Length (Feet)
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25692913 SKU, 25692913 ANALYTICS...
    Quick Order
    Length (Feet)
    Price
    $
    5
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25692915 SKU, 25692915 ANALYTICS...
    Quick Order
    Length (Feet)
    Price
    $
    8
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available