BLF Corporation BL506"-BU-MB Cat 5e Patch Cord | Graybar Store
BLF Corporation - Cat 5e Patch Cord - BL506
+ / - Hover over image to Zoom
Other Views

    Cat 5e Patch Cord

    Manufacturer: BLF Corporation
    Manufacturer #: BL506"-BU-MB
    SKU: 25812324
    $1.69
    Checking Pricing
         
    Color:Blue
    Length:6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer BLF Corporation
    • Manufacturer # BL506"-BU-MB
    • Color Blue
    • Length 6 in.
    • SAP Material Type ZSTD
    Product Overview:
    Cat 5e Patch Cord, Length: 6 in, Blue, Category: Cat 5e