BLF Corporation BL525E-BK Cat 5e Patch Cord | Graybar Store
BLF Corporation - Cat 5e Patch Cord - BL525E-BK
+ / - Hover over image to Zoom
Other Views

    Cat 5e Patch Cord

    Manufacturer: BLF Corporation
    Manufacturer #: BL525E-BK
    SKU: 25197816
    $7.32
    Checking Pricing
         
    Color:Black
    Length:25 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer BLF Corporation
    • Manufacturer # BL525E-BK
    • Color Black
    • Category Cat 5e
    • Length 25 ft.
    • Country of Origin CN - China
    Product Overview:
    Cat 5e Patch Cord, Length: 25 ft, Black, Category: Cat 5e