BLF Corporation BL507E-WH Cat 5e Patch Cord | Graybar Store
BLF Corporation - Cat 5e Patch Cord - BL507E-WH
+ / - Hover over image to Zoom
Other Views

    Cat 5e Patch Cord, 7 FT, White

    Manufacturer: BLF Corporation
    Manufacturer #: BL507E-WH
    SKU: 25197809
    $2.33
    Checking Pricing
         
    Color:White
    Length (Feet):7.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer BLF Corporation
    • Manufacturer # BL507E-WH
    • Color White
    • Category Cat 5e
    • Length (Feet) 7.0
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White Cat 5e patch cable, 7 feet.
    • Meets TIA/EIA-568-B-2, CAT5E
    • Cable is CAT5E UTP 24 AWG
    • Connectors are high performance RJ-45 long body plugs