BLF Corporation BL507E-YL Cat 5e Patch Cord | Graybar Store
BLF Corporation - Cat 5e Patch Cord - BL507E-YL
+ / - Hover over image to Zoom
Other Views

    Cat 5e Patch Cord

    Manufacturer: BLF Corporation
    Manufacturer #: BL507E-YL
    SKU: 22121705
    $2.33
    Checking Pricing
         
    Color:Yellow
    Length:7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer BLF Corporation
    • Manufacturer # BL507E-YL
    • Color Yellow
    • Category Cat 5e
    • Length 7 ft.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Cat 5e Patch Cord, Length: 7 ft, Yellow, Category: Cat 5e