Quiktron (Legrand) Cat 5e Patch Cord | Graybar Store
Quiktron (Legrand) - Cat 5e Patch Cord
+ / - Hover over image to Zoom
Other Views

    Cat 5e Patch Cord

    Manufacturer: Quiktron (Legrand)
         

    Quiktron's snagless UTP cable category 5e patch cord.

    • Manufacturer Quiktron (Legrand)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Length
    Quick Order
    Length (Feet)
    Price
    551-160-003
    25361642
    Brown
    3 ft.
    $
    5
    .19
    /
    EA
    25361642
    Color
    Brown
    Length
    3 ft.
    Quick Order
    Length (Feet)
    $
    5
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    551-160-007
    25361643
    Brown
    7 ft.
    $
    6
    .32
    /
    EA
    25361643
    Color
    Brown
    Length
    7 ft.
    Quick Order
    Length (Feet)
    $
    6
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2601-00385-006
    25722274
    Grey
    6 ft.
    $
    2
    .76
    /
    EA
    25722274
    Color
    Grey
    Length
    6 ft.
    Quick Order
    Length (Feet)
    $
    2
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25361642 SKU, 25361642 ANALYTICS...
    Quick Order
    Length (Feet)
    Price
    $
    5
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25361643 SKU, 25361643 ANALYTICS...
    Quick Order
    Length (Feet)
    Price
    $
    6
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25722274 SKU, 25722274 ANALYTICS...
    Quick Order
    Length (Feet)
    Price
    $
    2
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available