Allen Tel AT1505EV-GY Cat 5e Patch Cable, 5 FT, Grey | Graybar Store
Allen Tel - Cat 5e Patch Cable, 5 FT, Grey - AT1505EV-GY
+ / - Hover over image to Zoom
Other Views

    Cat 5e Patch Cable, 5 FT, Grey

    Manufacturer: Allen Tel
    Manufacturer #: AT1505EV-GY
    SKU: 99506195
    $3.50
    Checking Pricing
         
    Color:Grey
    Length (Feet):5.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT1505EV-GY
    • Color Grey
    • Category Cat 5e
    • Length (Feet) 5.0
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Cat 5e grey patch cord - 5 feet.
    • Designed to exceed TIA/EIA Cat 5e standard (Wired 568B)
    • Tested and approved for Cat 5e channel compliance
    • Snagless boots
    • Variety of colors