Allen Tel AT1502EV-BK Cat 5e Patch Cable, 2 FT, Black | Graybar Store
Allen Tel - Cat 5e Patch Cable, 2 FT, Black - AT1502EV-BK
+ / - Hover over image to Zoom
Other Views

    Cat 5e Patch Cable, 2 FT, Black

    Manufacturer: Allen Tel
    Manufacturer #: AT1502EV-BK
    SKU: 25052137
    $2.60
    Checking Pricing
         
    Color:Black
    Length (Feet):2.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT1502EV-BK
    • Color Black
    • Category Cat 5e
    • Length (Feet) 2.0
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Cat 5e black patch cord - 2 feet.
    • Designed to exceed TIA/EIA Cat 5e standard (Wired 568B)
    • Tested and approved for Cat 5e channel compliance
    • Snagless boots
    • Variety of colors