Pass and Seymour (Legrand) AC1012 CAT 5E Network Interface Module | Graybar Store
Pass and Seymour (Legrand) - CAT 5E Network Interface Module - AC1012
+ / - Hover over image to Zoom
Other Views

    CAT 5E Network Interface Module

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: AC1012
    SKU: 25216739
    $50.54
    Checking Pricing
         
    Plug Type:1
    Protection Type:Cat 5e Network Interface Module
    Color:Grey
    Dimensions:3.14 L x 0.891 W x 2.95 H in
    No. of Outlets:6
    No. of Pins:6
    Amps:8 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # AC1012
    • Color Grey
    • Dimensions 3.14 L x 0.891 W x 2.95 H in
    • Plug Type 1
    • Amps 8 A
    • Enclosure Color Cat 5e Network Interface Module, Gray,
    • No. of Outlets 6
    • No. of Pins 6
    • Protection Type Cat 5e Network Interface Module
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Cat 5e Network Interface Module, Gray, Dimensions: 3.14 L x 0.891 W x 2.95 H in