Allen Tel AT55-09 Cat 5e Jack Module | Graybar Store
Allen Tel - Cat 5e Jack Module - AT55-09
+ / - Hover over image to Zoom
Other Views

    Cat 5e Jack Module

    Manufacturer: Allen Tel
    Manufacturer #: AT55-09
    SKU: 93163907
    $4.60
    Checking Pricing
         
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT55-09
    • Color Ivory
    • Module Type Cat 5e
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Cat 5e ivory jack module.
    • Exceeds TIA/EIA-568B Cat 5e standard
    • One piece termination cap reduces termination time and provides easy troubleshooting
    • Color coded for T568A and T568B wiring schemes
    • Compatible with Versatap modular patch panels, faceplates, and surface mount boxes
    • Full array of colors