Allen Tel AT65-00 Cat 5e High Density Jack Module | Graybar Store
Allen Tel - Cat 5e High Density Jack Module - AT65-00
+ / - Hover over image to Zoom
Other Views

    Cat 5e High Density Jack Module

    Manufacturer: Allen Tel
    Manufacturer #: AT65-00
    SKU: 22080848
    $5.10
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT65-00
    • Color Black
    • Module Type Cat 5e
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Cat 5e black high density jack module.
    • Exceeds TIA/EIA-568-B Cat 5e standard
    • Compatible with Versatap modular patch panels, faceplates, surface mount boxes
    • 110 Termination
    • Full array of colors