Belden AX103258 Cat 5e HD-110 Copper Patch Panel | Graybar Store
Belden - Cat 5e HD-110 Copper Patch Panel - AX103258
+ / - Hover over image to Zoom
Other Views

    Cat 5e HD-110 Copper Patch Panel

    Manufacturer: Belden
    Manufacturer #: AX103258
    SKU: 25195049
    $153.38
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Loaded
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX103258
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 5e
    • Termination Style IDC
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 5e HD-110 24-port loaded copper patch panel, 1 RU.
    • Includes: 4 Screws (10 x 32), 4 Screws (12 x 24), 1 Printable LabelFlex Half-Sheet, 1 Installation Guide
    • Panel Dimensions: 19W x 1.75H x 1.35D in
    • Panel Features: High Density