Belden Cat 5e HD-110 Copper Patch Panel | Graybar Store
Belden - Cat 5e HD-110 Copper Patch Panel
+ / - Hover over image to Zoom
Other Views

    Cat 5e HD-110 Copper Patch Panel

    Manufacturer: Belden
         

    Belden's Cat 5e KeyConnect® Patch Panel Series provide a flexible, versatile and high density termination solution for Data Centers and Telecommunication Room installations. Compatible with standard 19 inch racks, cabinets or wall mount brackets.

    • Robust all metal construction allows for termination directly to the back of panel
    • Large front labeling space facilitating port identification
    • Rear cable management brackets to facilitate cable routing
    • Front and rear port numbering to facilitate port identification
    • LabelFlex® laser printable white label sheet supplied with each panel
    See More >>
    • Manufacturer Belden
    • Category Cat 5e
    • Termination Style IDC
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Ports
    Panel Type
    Shielding
    Rack Units
    Color
    Price
    AX103258
    25195049
    24
    Loaded
    Non Shielded
    1
    $
    153
    .38
    /
    EA
    25195049
    No. of Ports
    24
    Panel Type
    Loaded
    Shielding
    Non Shielded
    Rack Units
    1
    Color
    $
    153
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AX103259
    25195050
    48
    Loaded
    2
    Black
    $
    306
    .73
    /
    EA
    25195050
    No. of Ports
    48
    Panel Type
    Loaded
    Shielding
    Rack Units
    2
    Color
    Black
    $
    306
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25195049 SKU, 25195049 ANALYTICS...
    Shielding
    Non Shielded
    Rack Units
    1
    Color
    Price
    $
    153
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25195050 SKU, 25195050 ANALYTICS...
    Shielding
    Rack Units
    2
    Color
    Black
    Price
    $
    306
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available