CommScope Systimax CPC6642-04F003 Cat 5e D8PS PowerSUM Modular Patch Cord, 3 FT, Green | Graybar Store
CommScope Systimax - Cat 5e D8PS PowerSUM Modular Patch Cord, 3 FT, Green - CPC6642-04F003
+ / - Hover over image to Zoom
Other Views

    Cat 5e D8PS PowerSUM Modular Patch Cord, 3 FT, Green

    Manufacturer: CommScope Systimax
    Manufacturer #: CPC6642-04F003
    SKU: 22050663
    $7.24
    Checking Pricing
         
    Color:Green
    Length (Feet):3.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # CPC6642-04F003
    • Color Green
    • Category Cat 5e
    • Length (Feet) 3.0
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 5e green patch cord- 3 ft.
    • Meets or exceeds Category 5e industry standards
    • Ideal for high activity environments that require reliable data transmission