BLF Corporation BL501E-BU-MB Cat 5e Cord Molded Boot, 1 FT, Blue | Graybar Store
BLF Corporation - Cat 5e Cord Molded Boot, 1 FT, Blue - BL501E-BU-MB
+ / - Hover over image to Zoom
Other Views

    Cat 5e Cord Molded Boot, 1 FT, Blue

    Manufacturer: BLF Corporation
    Manufacturer #: BL501E-BU-MB
    SKU: 25541075
    $2.13
    Checking Pricing
         
    Color:Blue
    Length (Feet):1.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer BLF Corporation
    • Manufacturer # BL501E-BU-MB
    • Color Blue
    • Category Cat 5e
    • Length (Feet) 1.0
    • SAP Material Type ZSTD
    Product Overview:
    Blue Cat 5e molded boot patch cable, 1 foot.
    • Meets TIA/EIA-568-B-2, CAT5E
    • Molded Boots
    • Cable is CAT5E UTP 24 AWG
    • Connectors are high performance RJ-45 long body plugs