BLF Corporation BL501E-BK-MB Cat 5e Cord Molded Boot | Graybar Store
BLF Corporation - Cat 5e Cord Molded Boot - BL501E-BK-MB
+ / - Hover over image to Zoom
Other Views

    Cat 5e Cord Molded Boot

    Manufacturer: BLF Corporation
    Manufacturer #: BL501E-BK-MB
    SKU: 25541074
    $2.13
    Checking Pricing
         
    Color:Black
    Length:1 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer BLF Corporation
    • Manufacturer # BL501E-BK-MB
    • Color Black
    • Length 1 ft.
    • SAP Material Type ZSTD
    Product Overview:
    Cat 5e Cord Molded Boot, Length: 1 ft, Black, Category: Cat 5e