BLF Corporation BL525E-BU-MB Cat 5e Cord Molded Boot | Graybar Store
BLF Corporation - Cat 5e Cord Molded Boot - BL525E-BU-MB
+ / - Hover over image to Zoom
Other Views

    Cat 5e Cord Molded Boot

    Manufacturer: BLF Corporation
    Manufacturer #: BL525E-BU-MB
    SKU: 25541041
    $9.91
    Checking Pricing
         
    Color:Blue
    Length:25 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer BLF Corporation
    • Manufacturer # BL525E-BU-MB
    • Color Blue
    • Length 25 ft.
    Product Overview:
    Cat 5e Cord Molded Boot, Length: 25 ft, Blue, Category: Cat 5e