BLF Corporation BL507E-YL-MB Cat 5e Cord Molded Boot, 7 FT, Yellow | Graybar Store
BLF Corporation - Cat 5e Cord Molded Boot, 7 FT, Yellow - BL507E-YL-MB
+ / - Hover over image to Zoom
Other Views

    Cat 5e Cord Molded Boot, 7 FT, Yellow

    Manufacturer: BLF Corporation
    Manufacturer #: BL507E-YL-MB
    SKU: 25541027
    $3.73
    Checking Pricing
         
    Color:Yellow
    Length (Feet):7.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer BLF Corporation
    • Manufacturer # BL507E-YL-MB
    • Color Yellow
    • Category Cat 5e
    • Length (Feet) 7.0
    • SAP Material Type ZSTD
    Product Overview:
    Yellow Cat 5e molded boot patch cable, 7 feet.
    • Meets TIA/EIA-568-B-2, CAT5E
    • Molded Boots
    • Cable is CAT5E UTP 24 AWG
    • Connectors are high performance RJ-45 long body plugs