BLF Corporation BL514E-BU Cat 5e Blue Patch Cords | Graybar Store
BLF Corporation - Cat 5e Blue Patch Cords - BL514E-BU
+ / - Hover over image to Zoom
Other Views

    Cat 5e Blue Patch Cords

    Manufacturer: BLF Corporation
    Manufacturer #: BL514E-BU
    SKU: 22121710
    $4.26
    Checking Pricing
         
    Color:Blue
    Length (Feet):14.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer BLF Corporation
    • Manufacturer # BL514E-BU
    • Color Blue
    • Category Cat 5e
    • Length (Feet) 14.0
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Cat 5e blue patch cord - 14 ft.
    • Meets TIA/EIA-568-B-2, CAT5E
    • Cable is CAT5E UTP 24 AWG
    • Connectors are high performance RJ-45 long body plugs