BLF Corporation BL507E-BU Cat 5e Blue Patch Cords | Graybar Store
BLF Corporation - Cat 5e Blue Patch Cords - BL507E-BU
+ / - Hover over image to Zoom
Other Views

    Cat 5e Blue Patch Cords

    Manufacturer: BLF Corporation
    Manufacturer #: BL507E-BU
    SKU: 22121704
    $2.33
    Checking Pricing
         
    Color:Blue
    Length (Feet):7.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer BLF Corporation
    • Manufacturer # BL507E-BU
    • Color Blue
    • Category Cat 5e
    • Length (Feet) 7.0
    • Country of Origin CN - China
    Product Overview:
    Cat 5e blue patch cord - 7 ft.
    • Meets TIA/EIA-568-B-2, CAT5E
    • Cable is CAT5E UTP 24 AWG
    • Connectors are high performance RJ-45 long body plugs