Allen Tel AT55B-PNL-AGL24 Cat 5e Angled Patch Panel | Graybar Store
Allen Tel - Cat 5e Angled Patch Panel - AT55B-PNL-AGL24
+ / - Hover over image to Zoom
Other Views

    Cat 5e Angled Patch Panel

    Manufacturer: Allen Tel
    Manufacturer #: AT55B-PNL-AGL24
    SKU: 25284298
    $142.86
    Checking Pricing
         
    Panel Type:Loaded
    Shielding:Non Shielded
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT55B-PNL-AGL24
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 5e
    • No. of Ports 24
    • Country of Origin TW - Taiwan
    Product Overview:
    This 24-port Cat 5e angled patch panel includes heavy duty wire management that swivels for easy access.
    • Exceeds TIA/EIA-568-B Cat 5e standards
    • Port identification options include additional write-on area
    • Includes mounting hardware and cable ties
    • Universal wiring for either 568A or 568B wiring schemes
    • 110 Termination