Allen Tel AT65EZ-AGL-00 Cat 5e Angled E-Z Jack Module | Graybar Store
Allen Tel - Cat 5e Angled E-Z Jack Module - AT65EZ-AGL-00
+ / - Hover over image to Zoom
Other Views

    Cat 5e Angled E-Z Jack Module

    Manufacturer: Allen Tel
    Manufacturer #: AT65EZ-AGL-00
    SKU: 25294733
    $5.59
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT65EZ-AGL-00
    • Color Black
    • Module Type Cat 5e
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Cat 5e black angled E-Z jack module.
    • Compatible with Versatap panels, faceplates, and surface mount boxes
    • Universal wiring for either 568A or 568B wiring schemes
    • Exceeds TIA/EIA 568-B Cat 5e standards
    • 110 Termination, with color coded wiring diagram
    • E-Z Jacks also accept single punch tools
    • Full array of colors