Lynn Electronics ECAT5-4PR-03-BK Cat 5e 350 MHz Non-Boot Patch Cables, 3 FT, Black | Graybar Store
Lynn Electronics - Cat 5e 350 MHz Non-Boot Patch Cables, 3 FT, Black - ECAT5-4PR-03-BK
+ / - Hover over image to Zoom
Other Views

    Cat 5e 350 MHz Non-Boot Patch Cables, 3 FT, Black

    Manufacturer: Lynn Electronics
    Manufacturer #: ECAT5-4PR-03-BK
    SKU: 22086146
    $1.38
    Checking Pricing
         
    Color:Black
    Length (Feet):3.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # ECAT5-4PR-03-BK
    • Color Black
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 3.0
    • Wiring Configuration 568B
    • Country of Origin CN - China
    Product Overview:
    Cat 5e black patch cord- 3 ft.
    • Meets TIA/EIA-568-B-2, CAT5E
    • Cable is CAT5E UTP 24 AWG
    • Non-Boot