Lynn Electronics ECAT5-4PR-14-GY Cat 5e 350 MHz Non-Boot Patch Cables, 14 FT, Grey | Graybar Store
Lynn Electronics - Cat 5e 350 MHz Non-Boot Patch Cables, 14 FT, Grey - ECAT5-4PR-14-GY
+ / - Hover over image to Zoom
Other Views

    Cat 5e 350 MHz Non-Boot Patch Cables, 14 FT, Grey

    Manufacturer: Lynn Electronics
    Manufacturer #: ECAT5-4PR-14-GY
    SKU: 22086164
    $3.65
    Checking Pricing
         
    Color:Grey
    Length (Feet):14.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # ECAT5-4PR-14-GY
    • Color Grey
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 14.0
    • Wiring Configuration T568B
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Cat 5e grey patch cord- 14 ft.
    • Meets TIA/EIA-568-B-2, CAT5E
    • Cable is CAT5E UTP 24 AWG
    • Non-Boot