Quiktron (Legrand) 570-100-015 Cat 5e Copper Patch Cord | Graybar Store
Quiktron (Legrand) - Cat 5e Copper Patch Cord - 570-100-015
+ / - Hover over image to Zoom
Other Views

    Cat 5e Copper Patch Cord

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 570-100-015
    SKU: 25415519
    $3.61
    Checking Pricing
         
    Color:Grey
    Length:15 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 570-100-015
    • Color Grey
    • Category Cat 5e
    • Length 15 ft.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cable, Length: 15 ft, RJ45, Grey, Category: Cat 5e