Berk-Tek 3P4P24-WH-P-BER-PP Cat 3 Plenum 4-Pair UTP Cable, White | Graybar Store
Berk-Tek - Cat 3 Plenum 4-Pair UTP Cable, White - 3P4P24-WH-P-BER-PP
+ / - Hover over image to Zoom
Other Views

    Cat 3 Plenum 4-Pair UTP Cable, White

    Manufacturer: Berk-Tek
    Manufacturer #: 3P4P24-WH-P-BER-PP
    SKU: 94041274
    $215.45
    Checking Pricing
         
    No. of Pairs:4
    Jacket Materials:Low-Smoke, Flame-Retardant PVC
    Package:1000 Foot Box
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 3P4P24-WH-P-BER-PP
    • Color White
    • Category Cat 3
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Materials Low-Smoke, Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White category 3 plenum 4-pair cable. Manufacturer's part number 10032047.
    • 24 AWG bare copper
    • Non-Plenum: Polyolefin
    • Jacket, flame-retardant PVC
    • Ideally suited for 10 BASE-T, 100BASE-TX, 100BASE-VG AnyLAN, Voice