Berk-Tek Cat 3 Plenum 4-Pair UTP Cable | Graybar Store
Berk-Tek - Cat 3 Plenum 4-Pair UTP Cable
+ / - Hover over image to Zoom
Other Views

    Cat 3 Plenum 4-Pair UTP Cable

    Manufacturer: Berk-Tek
         

    Berk-Tek's Category 3 plenum rated cables are designed for your standard voice applications. The cables are tested and guaranteed to meet industry standard horizontal cabling requirements.

    • 24 AWG bare copper
    • Non-Plenum: Polyolefin
    • Jacket, flame-retardant PVC
    • Ideally suited for 10 BASE-T, 100BASE-TX, 100BASE-VG AnyLAN, Voice
    See More >>
    • Manufacturer Berk-Tek
    • Category Cat 3
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Pairs
    Jacket Materials
    Package
    Color
    Price
    3P4P24-WH-P-BER-PP
    94041274
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Box
    White
    $
    215
    .45
    1000 Ft
    /
    Reel
    94041274
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Box
    Color
    White
    $
    215
    .45
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3P4P24-GY-P-BER-PP
    94036696
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Box
    Grey
    $
    215
    .45
    1000 Ft
    /
    Reel
    94036696
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Box
    Color
    Grey
    $
    215
    .45
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94041274 SKU, 94041274 ANALYTICS...
    Package
    1000 Foot Box
    Color
    White
    Price
    $
    215
    .45
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94036696 SKU, 94036696 ANALYTICS...
    Package
    1000 Foot Box
    Color
    Grey
    Price
    $
    215
    .45
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available