Allen Tel AT8CRB Cat 3 Bulk Cable-1000 Feet | Graybar Store
Allen Tel - Cat 3 Bulk Cable-1000 Feet - AT8CRB
+ / - Hover over image to Zoom
Other Views

    Cat 3 Bulk Cable-1000 Feet

    Manufacturer: Allen Tel
    Manufacturer #: AT8CRB
    SKU: 91010995
    $325.95
    Checking Pricing
         
    Color:Grey
    No. of Conductors:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT8CRB
    • Color Grey
    • No. of Conductors 8
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    8-conductor Cat 3 bulk cable.
    • Designed for 16 Mbps UTP token ring network