Allen Tel AT38EZ-AGL-14 Cat 3 Angled E-Z Jack Module | Graybar Store
Allen Tel - Cat 3 Angled E-Z Jack Module - AT38EZ-AGL-14
+ / - Hover over image to Zoom
Other Views

    Cat 3 Angled E-Z Jack Module

    Manufacturer: Allen Tel
    Manufacturer #: AT38EZ-AGL-14
    SKU: 25294727
    $3.61
    Checking Pricing
         
    Color:Grey
    No. of Conductors:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT38EZ-AGL-14
    • Color Grey
    • No. of Conductors 8
    • Module Type Cat 3
    • Country of Origin TW - Taiwan
    Product Overview:
    Cat 3 grey 8-position, 8-conductor angled E-Z jack module.
    • 110 Termination, with color coded wiring diagram
    • Cat 3 6-conductor 6-position
    • The same E-Z Tool accommodates every E-Z Jack
    • E-Z Jacks also accept single punch tools
    • Compatible with Versatap panels, faceplates, and surface mount boxes
    • Full array of colors