Panduit - Net-Access™ Caster Kit, Black - NCSTR4
+ / - Hover over image to Zoom
Other Views

Net-Access™ Caster Kit, Black

Manufacturer: Panduit
Manufacturer #: NCSTR4
SKU: 25476815
$357.95
Checking Pricing
     
Height (Inches):5.45 in
Width (Inches):4.04 in
Color:Black
Depth (Inches):3.57 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # NCSTR4
  • Color Black
  • Depth (Inches) 3.57 in
  • Height (Inches) 5.45 in
  • Width (Inches) 4.04 in
Product Overview:
Net-Access™ Caster Kit has (2) fixed casters for front of cabinet, (2) swivel casters for rear of cabinet, (4) mounting plates and (24) screws.