Pentair Hoffman NCK Net Series Caster Kit, Set of 4 | Graybar Store
Pentair Hoffman - Net Series Caster Kit, Set of 4 - NCK
+ / - Hover over image to Zoom
Other Views

    Net Series Caster Kit, Set of 4

    Manufacturer: Pentair Hoffman
    Manufacturer #: NCK
    SKU: 25153920
    $176.14
    Checking Pricing
         
    Height (Inches):4.13 in.
    Material:Steel
    Size:4.13 H in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # NCK
    • Size 4.13 H in
    • Type Caster Kit
    • Height (Inches) 4.13 in.
    • Material Steel
    • Includes (4) Casters; Mounting Hardware; Recessed Brackets
    Product Overview:
    Hoffman® Caster Kit, Size: 4.13 H in, Steel