Chatsworth 13203-001 MegaFrame Caster Kit, Black | Graybar Store
Chatsworth - MegaFrame Caster Kit, Black - 13203-001
+ / - Hover over image to Zoom
Other Views

    MegaFrame Caster Kit, Black

    Manufacturer: Chatsworth
    Manufacturer #: 13203-001
    SKU: 22121212
    $332.91
    Checking Pricing
         
    Height (Inches):3.68 in.
    Material:Steel
    Size:3.68 H in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13203-001
    • Color Black
    • Size 3.68 H in
    • Type Caster Kit
    • Finish Powder Coat
    • Height (Inches) 3.68 in.
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Caster Kit, Size: 3.68 H in, Black, Steel, Powder Coat (Gussets); Zinc-Plated (Casters)