Hubbell Wiring Device - Kellems LCFBCA Cast Iron Recessed 6-Gang Concrete Floor Boxes | Graybar Store
Hubbell Wiring Device - Kellems - Cast Iron Recessed 6-Gang Concrete Floor Boxes - LCFBCA
+ / - Hover over image to Zoom
Other Views

    Cast Iron Recessed 6-Gang Concrete Floor Boxes

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: LCFBCA
    SKU: 22075695
    $311.55
    Checking Pricing
         
    Bottom Knockouts (Inches):None
    No. of Gangs:6-Gang
    Side Knockouts (Inches):(6) 3/4; (6) 1-1/4
    Box Depth (Inches):3-1/4 in.
    Cover Style:Concrete
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # LCFBCA
    • Bottom Knockouts (Inches) None
    • Box Depth (Inches) 3-1/4 in.
    • Cover Style Concrete
    Product Overview:
    6-Gang cast iron 3-1/4 in. deep concrete floor box with (6) 3/4 and (6) 1-1/4 knockouts.
    • Fully adjustable
    • Dimensions: 6.35 x 13.11 x 13.11 inches
    • Minimum depth of pour: 3.65 inch
    • UL Listed, CSA Certified