Thomas and Betts 641 Cast Iron 640 Series 1-Gang Floor Box with(6) 3/4 in. Knockouts | Graybar Store
Thomas and Betts - Cast Iron 640 Series 1-Gang Floor Box with(6) 3/4 in. Knockouts - 641
+ / - Hover over image to Zoom
Other Views

    Cast Iron 640 Series 1-Gang Floor Box with(6) 3/4 in. Knockouts

    Manufacturer: Thomas and Betts
    Manufacturer #: 641
    SKU: 88255219
    $102.47
    Checking Pricing
         
    Bottom Knockouts (Inches):3/4 in.
    No. of Gangs:1
    Side Knockouts (Inches):(4) 3/4
    Box Depth (Inches):3-5/8 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 641
    • Color Grey
    • Bottom Knockouts (Inches) 3/4 in.
    • Box Depth (Inches) 3-5/8 in.
    Product Overview:
    1-Gang cast iron 3-5/8 in. deep rectangular floor box with (6) 3/4 in. knockouts and brass tile trim.
    • Brass trim
    • Carpet or tile applications
    • 3/4 in. threaded conduit openings are standard
    • Uses P64 Series mop tight covers (one per gange)
    • Dimensions: 3-5/8 x 7 x 5-1/2 inches
    • 74 cu in. capacity