Erico 4550150PL Cast Iron 455 Malleable Split Ring Hanger, Plain Finish | Graybar Store
Erico - Cast Iron 455 Malleable Split Ring Hanger, Plain Finish - 4550150PL
+ / - Hover over image to Zoom
Other Views

    Cast Iron 455 Malleable Split Ring Hanger, Plain Finish

    Manufacturer: Erico
    Manufacturer #: 4550150PL
    SKU: 99723371
    $7.02
    Checking Pricing
         
    Rod Size (Inch):3/8 in.
    Load Rating (Pound):180 lb.
    Trade Size:1-1/2 in.
    Packaging:50 per Pack
    Use With:Pipes
    Outer Diameter:1.9 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 4550150PL
    • Load Rating (Pound) 180 lb.
    • Materials Cast Iron
    • Outer Diameter 1.9 in
    • Rod Size (Inch) 3/8 in.
    • Trade Size 1-1/2 in.
    • Packaging 50 per Pack
    • Use With Pipes
    • Country of Origin CN - China
    Product Overview:
    Pentair® Malleable Split Ring Hanger, Packaging: 50 Per Pack, Cast Iron, Load Rating (Pound): 180 lb, Trade Size: 1 1/2 (Pipe) in