Erico 4550100EG Cast Iron 455 Malleable Split Ring Hanger, Electro Galvanized Finish | Graybar Store
Erico - Cast Iron 455 Malleable Split Ring Hanger, Electro Galvanized Finish - 4550100EG
+ / - Hover over image to Zoom
Other Views

    Cast Iron 455 Malleable Split Ring Hanger, Electro Galvanized Finish

    Manufacturer: Erico
    Manufacturer #: 4550100EG
    SKU: 25095649
    $4.47
    Checking Pricing
         
    Rod Size (Inch):3/8 in.
    Load Rating (Pound):180 lb.
    Trade Size:1 in.
    Packaging:100 per Pack
    Use With:Pipes
    Outer Diameter:1.315 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 4550100EG
    • Load Rating (Pound) 180 lb.
    • Materials Cast Iron
    • Outer Diameter 1.315 in
    • Rod Size (Inch) 3/8 in.
    • Trade Size 1 in.
    • Packaging 100 per Pack
    • Use With Pipes
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pentair® Malleable Split Ring Hanger, Packaging: 100 Per Pack, Cast Iron, Load Rating (Pound): 180 lb, Trade Size: 1 (Pipe Size) in