Erico Cast Iron 455 Malleable Split Ring Hanger, Electro Galvanized Finish | Graybar Store
Erico - Cast Iron 455 Malleable Split Ring Hanger, Electro Galvanized Finish
+ / - Hover over image to Zoom
Other Views

    Cast Iron 455 Malleable Split Ring Hanger, Electro Galvanized Finish

    Manufacturer: Erico
         

    Recommended for the suspension of stationary non-insulated pipe lines. Allows for piping runs close to ceiling or walls.

    • Manufacturer Erico
    • Materials Cast Iron
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rod Size (Inch)
    Load Rating (Pound)
    Trade Size
    Packaging
    Use With
    Outer Diameter
    Price
    4550075EG
    25095648
    3/8 in.
    180 lb.
    3/4 in.
    100 per Pack
    Pipes
    1.05 in
    $
    4
    .42
    /
    EA
    25095648
    Rod Size (Inch)
    3/8 in.
    Load Rating (Pound)
    180 lb.
    Trade Size
    3/4 in.
    Packaging
    100 per Pack
    Use With
    Pipes
    Outer Diameter
    1.05 in
    $
    4
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4550100EG
    25095649
    3/8 in.
    180 lb.
    1 in.
    100 per Pack
    Pipes
    1.315 in
    $
    4
    .47
    /
    EA
    25095649
    Rod Size (Inch)
    3/8 in.
    Load Rating (Pound)
    180 lb.
    Trade Size
    1 in.
    Packaging
    100 per Pack
    Use With
    Pipes
    Outer Diameter
    1.315 in
    $
    4
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25095648 SKU, 25095648 ANALYTICS...
    Trade Size
    3/4 in.
    Packaging
    100 per Pack
    Use With
    Pipes
    Outer Diameter
    1.05 in
    Price
    $
    4
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25095649 SKU, 25095649 ANALYTICS...
    Trade Size
    1 in.
    Packaging
    100 per Pack
    Use With
    Pipes
    Outer Diameter
    1.315 in
    Price
    $
    4
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available