Thomas and Betts FD2-TB Cast Device Box, Shallow, Dead-End | Graybar Store
Thomas and Betts - Cast Device Box, Shallow, Dead-End - FD2-TB
+ / - Hover over image to Zoom
Other Views

    Cast Device Box, Shallow, Dead-End

    Manufacturer: Thomas and Betts
    Manufacturer #: FD2-TB
    SKU: 22046920
    $25.03
    Checking Pricing
         
    Bracket:No Bracket
    Box Style:Deep
    Color:Grey
    Size:2-3/4 W x 5-5/32 L x 2-13/16 H in
    No. of Gangs:1
    Depth:2-13/16 in.
    Packaging:5 per Pack
    Knockouts:3/4 in
    Material:Iron
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # FD2-TB
    • Color Grey
    • Size 2-3/4 W x 5-5/32 L x 2-13/16 H in
    • Box Style Deep
    • Bracket No Bracket
    • Depth 2-13/16 in.
    Product Overview:
    FS/FD Device Box, Iron, Depth: 2-13/16 in, Knockouts: 3/4 in, Size: 2-3/4 W x 5-5/32 L x 2-13/16 H in, Packaging: 5 per Pack