Crouse Hinds (Eaton) DS21 Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Sheet Steel, 1-7/16 in. Diameter Opening | Graybar Store
Crouse Hinds (Eaton) - Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Sheet Steel, 1-7/16 in. Diameter Opening - DS21
+ / - Hover over image to Zoom
Other Views

    Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Sheet Steel, 1-7/16 in. Diameter Opening

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: DS21
    SKU: 88069849
    $8.47
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material:Sheet Steel
    Opening:1-7/16 in. Dia. (1)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # DS21
    • No. of Gangs 1-Gang
    • Opening 1-7/16 in. Dia. (1)
    • Material Sheet Steel
    Product Overview:
    1-Gang sheet steel surface-mount cast device box cover with 1-7/16 in. dia. Opening for standard and 3-pole, 2-wire grounding type round flush receptacles.
    • Surface mount
    • For use with manual motor starters