Crouse Hinds (Eaton) DS21G Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Feraloy Iron Alloy, 1-7/16 in. Diameter Opening | Graybar Store
Crouse Hinds (Eaton) - Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Feraloy Iron Alloy, 1-7/16 in. Diameter Opening - DS21G
+ / - Hover over image to Zoom
Other Views

    Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Feraloy Iron Alloy, 1-7/16 in. Diameter Opening

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: DS21G
    SKU: 88069852
    $28.14
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material:Feraloy Iron Alloy
    Opening:1-7/16 in. Dia. (1)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # DS21G
    • No. of Gangs 1-Gang
    • Opening 1-7/16 in. Dia. (1)
    • Material Feraloy Iron Alloy
    Product Overview:
    1-Gang feraloy iron alloy surface or flush-mount cast device box cover with 1-7/16 in. dia. opening for standard and 3-pole, 2-wire grounding type round flush receptacles.
    • Gasket included
    • Surface or flush mount
    • For use with rigid conduit bodies