Crouse Hinds (Eaton) DS23 GFI Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Sheet Steel, GFCI | Graybar Store
Crouse Hinds (Eaton) - Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Sheet Steel, GFCI - DS23 GFI
+ / - Hover over image to Zoom
Other Views

    Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Sheet Steel, GFCI

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: DS23 GFI
    SKU: 97212585
    $8.47
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material:Sheet Steel
    Opening:GFCI Receptacle (1)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # DS23 GFI
    • No. of Gangs 1-Gang
    • Opening GFCI Receptacle (1)
    • Material Sheet Steel
    Product Overview:
    1-Gang sheet steel surface-mount cast device box cover for (1) GFCI receptacle.
    • Surface mount
    • For use with cast iron or aluminum device boxes