Crouse Hinds (Eaton) WLGF FS Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Copper-Free Aluminum, Horizontal Mount GFCI | Graybar Store
Crouse Hinds (Eaton) - Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Copper-Free Aluminum, Horizontal Mount GFCI - WLGF FS
+ / - Hover over image to Zoom
Other Views

    Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Copper-Free Aluminum, Horizontal Mount GFCI

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: WLGF FS
    SKU: 93151205
    $71.40
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material:Copper-Free Aluminum
    Opening:Horizontal Mount GFCI (1)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # WLGF FS
    • No. of Gangs 1-Gang
    • Opening Horizontal Mount GFCI (1)
    • Material Copper-Free Aluminum
    Product Overview:
    1-Gang copper-free aluminum flush-mount weatherproof device box cover for (1) horizontal-mount GFCI.
    • Horizontal mounting
    • Flush mount
    • Copper-free aluminum - aluminum lacquer
    • One piece EPDM gasket provided environmental protection of wiring device at all times
    • Self-closing spring door
    • For use with GFCI receptacles in wet locations