Crouse Hinds (Eaton) WLRD1 Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Copper-Free Aluminum, Duplex Receptacle | Graybar Store
Crouse Hinds (Eaton) - Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Copper-Free Aluminum, Duplex Receptacle - WLRD1
+ / - Hover over image to Zoom
Other Views

    Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Copper-Free Aluminum, Duplex Receptacle

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: WLRD1
    SKU: 88076499
    $84.70
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material:Copper-Free Aluminum
    Opening:Duplex Receptacle (1)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # WLRD1
    • No. of Gangs 1-Gang
    • Opening Duplex Receptacle (1)
    • Material Copper-Free Aluminum
    Product Overview:
    1-Gang copper-free aluminum surface-mount weatherproof device box cover for (1) duplex receptacle.
    • Horizontal mounting
    • Diecast copper free aluminum with epoxy finish, for maximum corrosion resistance
    • UL Listed for wet locations(cover closed) and damp locations(cover open or closed)
    • Self-closing spring door