Crouse Hinds (Eaton) S232 Box Cover, Cast Iron or Aluminum Device Box, 2-Gang, Sheet Steel, Duplex Receptacles | Graybar Store
Crouse Hinds (Eaton) - Box Cover, Cast Iron or Aluminum Device Box, 2-Gang, Sheet Steel, Duplex Receptacles - S232
+ / - Hover over image to Zoom
Other Views

    Box Cover, Cast Iron or Aluminum Device Box, 2-Gang, Sheet Steel, Duplex Receptacles

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: S232
    SKU: 88074672
    $13.37
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material:Sheet Steel
    Opening:Duplex Receptacle (2)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # S232
    • No. of Gangs 2-Gang
    • Opening Duplex Receptacle (2)
    • Material Sheet Steel
    Product Overview:
    2-Gang sheet steel surface-mount cast device box cover for (2) duplex receptacles.
    • Surface mount
    • For use with cast iron or aluminum device boxes
    • For duplex convenience receptacles, standard and 2-wire, 3-pole grounding