Crouse Hinds (Eaton) DS23 Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Sheet Steel, Duplex Receptacle | Graybar Store
Crouse Hinds (Eaton) - Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Sheet Steel, Duplex Receptacle - DS23
+ / - Hover over image to Zoom
Other Views

    Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Sheet Steel, Duplex Receptacle

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: DS23
    SKU: 88069855
    $8.47
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material:Sheet Steel
    Opening:Duplex Receptacle (1)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # DS23
    • No. of Gangs 1-Gang
    • Opening Duplex Receptacle (1)
    • Material Sheet Steel
    Product Overview:
    1-Gang sheet steel surface-mount cast device box cover for (1) duplex receptacle.
    • Surface mount
    • For use with cast iron or aluminum device boxes