Crouse Hinds (Eaton) TP7066 Weatherproof Box, Cast Aluminum, 2 in. Deep, 1-Gang, (5) 3/4 in. Hubs, Standard/Side Entry | Graybar Store
Crouse Hinds (Eaton) - Weatherproof Box, Cast Aluminum, 2 in. Deep, 1-Gang, (5) 3/4 in. Hubs, Standard/Side Entry - TP7066
+ / - Hover over image to Zoom
Other Views

    Weatherproof Box, Cast Aluminum, 2 in. Deep, 1-Gang, (5) 3/4 in. Hubs, Standard/Side Entry

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP7066
    SKU: 97230825
    $14.70
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):2 in.
    No. of Hubs:3 Standard/2 Side Entry
    Hub Size (Inches):3/4
    Capacity (Cubic Inch):18.0 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP7066
    • Box Depth (Inches) 2 in.
    • Capacity (Cubic Inch) 18.0 cu. in.
    • Hub Size (Inches) 3/4
    • Materials Cast Aluminum
    Product Overview:
    1-Gang cast aluminum weatherproof box with standard and side entry 3/4 in. hubs for use with conduit.
    • UL Listed for wet locations
    • UL Standard UL514A