Crouse Hinds (Eaton) TP7074 Weatherproof Box, Cast Aluminum, 2-5/8 in. Deep, 1-Gang, (3) 1/2 in. Hubs | Graybar Store
Crouse Hinds (Eaton) - Weatherproof Box, Cast Aluminum, 2-5/8 in. Deep, 1-Gang, (3) 1/2 in. Hubs - TP7074
+ / - Hover over image to Zoom
Other Views

    Weatherproof Box, Cast Aluminum, 2-5/8 in. Deep, 1-Gang, (3) 1/2 in. Hubs

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP7074
    SKU: 97215437
    $15.79
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):2-5/8 in.
    No. of Hubs:3
    Hub Size (Inches):1/2
    Capacity (Cubic Inch):24.0 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP7074
    • Box Depth (Inches) 2-5/8 in.
    • Capacity (Cubic Inch) 24.0 cu. in.
    • Hub Size (Inches) 1/2
    • Materials Cast Aluminum
    Product Overview:
    1-Gang cast aluminum weatherproof box with (3) 1/2 in. hubs for use with conduit.
    • With mounting lugs
    • Color: Grey
    • UL Listed for wet locations
    • UL standard UL514A