Crouse Hinds (Eaton) TP7150 Cast Aluminum Round Weatherproof Box | Graybar Store
Crouse Hinds (Eaton) - Cast Aluminum Round Weatherproof Box - TP7150
+ / - Hover over image to Zoom
Other Views

    Cast Aluminum Round Weatherproof Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP7150
    SKU: 97230846
    $10.51
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    No. of Hubs:5
    Hub Size (Inches):3/4
    Capacity (Cubic Inch):15.5 cu. in.
    Box Style:Round
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP7150
    • Color Grey
    • Box Depth (Inches) 1-1/2 in.
    • Box Style Round
    • Capacity (Cubic Inch) 15.5 cu. in.
    Product Overview:
    4 in. Round cast aluminum weatherproof box with 3/4 in. hubs for use with conduit.
    • Color: Grey
    • UL Listed for wet locations
    • (4) closure plugs and ground screw included